6 gal Super Mop Bucket
6 gal Super Mop Bucket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Length:
- 21-3/4 in
- Size:
- 6 gal
- Width:
- 11-3/4 in