8 in. High Impact Plastic, Rubber and Aluminum All Purpose Squeegee
8 in. High Impact Plastic, Rubber and Aluminum All Purpose Squeegee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- An inexpensive alternative that provides quality results
- Lightweight design features a streak free rubber blade
- Redesigned with a comfort grip handle
- Width: 8"
- Channel and rubber not replaceable
- Handle color: Blue
- Aluminum channel
- High impact plastic handle
Specifications
- Brand Model Compatibility:
- 1695 Reach Extension Pole
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- High Impact Plastic, Rubber, Aluminum
- Weight:
- 4.6 lb