Cobweb Brush Duster
Cobweb Brush Duster
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for outdoor use
- Split tip bristles
- Contoured shape and soft bristles remove dust and cobwebs from corners and baseboards
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Synthetic
- Product Type:
- Brush