Ettore Products Company
Golden Glove™ 10 in. Microfiber Sleeve
Part #E51010 | Item #7465233 | Manufacturer Part #51010
Width:
Product Details
- Replacement cover
Specifications
Brand Model Compatibility: ProGrip 4014, ProPlus Super System 1614 and ProPlus 4314 T-bars
Collection: Golden Glove™
EcoLogo Certified: No
Green Seal Certified: No
Material: Microfiber
Product Type: Sleeve
SCAQMD Compliant: No
Width: 10 in