Golden Glove™ 14 in. Washer

Part #E1816  |  Item #7465300  |  Manufacturer Part #1816

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built to last with extra heavy synthetic pile, double twist fabric, and double seams at the sewn ends
  • All with Velcro® fasteners

Specifications

Collection: Golden Glove™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 14 in