Polypropylene Push Button

Part #E1700  |  Item #7465154  |  Manufacturer Part #1700

Brand Model Compatibility:

1695 Reach Extension Pole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 1695 Reach Extension Pole

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Plastic

Material Type: Polypropylene