Ettore Products Company

Pro+ 14 in. Aluminum and Rubber Window Washer T-Bar

Part #HP151579  |  Manufacturer Part #1614

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 1695 Reach Extension Pole

Collection: Pro+

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 14 in

Material: [Aluminum, Rubber]