4 in. Carbon Steel Razor Scraper
Scrapemaster™ 4 in. Carbon Steel Razor Scraper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of carbon steel
Specifications
- Collection:
- Scrapemaster™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 4 in
- Material:
- Carbon Steel