4 in. Cover Only for 57110 Complete Scraper
Super Scraper™ 4 in. Cover Only for 57110 Complete Scraper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For 57110 Scraper
- Size: 4 inch
- Cover only
Specifications
- Brand Model Compatibility:
- 57110 Complete Scraper
- Collection:
- Super Scraper™
- Length:
- 4 in
- Product Type:
- Cover
- UL Listed:
- No