Ettore Products Company

World Famous Master® 16 in. Replacement Rubber

Part #E1422  |  Manufacturer Part #1422

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement channel rubber

Specifications

Collection: World Famous Master®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 16 in

Material: Rubber