2 Tons Electric Single-Stage and Two-Stage Vertical Packaged Air Conditioner

You last purchased this on
 
Eubanks Engineering

V Series 2 Tons Electric Single-Stage and Two-Stage Vertical Packaged Air Conditioner

  • Fast #
  • Part #EV424B00A1FDSNB
  • Item #7542439
  • Manufacturer Part #V424B00A1FDS-NB
4.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Eubanks Engineering

V Series 2 Tons Electric Single-Stage and Two-Stage Vertical Packaged Air Conditioner

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
18
BTU Cooling Rating:
23600 Btu/h
Collection:
V Series
Compressor Type:
Scroll
Configuration:
Vertical
Depth:
34 in
EER:
9
Energy Star Compliant:
No
Height:
70 in
MBH:
23.6
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Single, Two
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V