40# Cement Bag in Grey
40# Cement Bag in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C-266, ASTM C-109
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Melting Temperature:
- 90 F
- NSF Certified:
- No