32 x 60 x 2 in. Large Edge-lit Rectangular Mirror

Part #E31480017  |  Item #7667835  |  Manufacturer Part #31480-017

$1,270.64 EACH

Size:

32 in x 60 in x 2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge-lit mirror
  • LED lighting
  • Rectangular shape
  • Hardwire connection

Specifications

ADA Compliant: No

Application: [Wall, Ceiling]

Bulb Type: LED

CARB OTC LEED Compliant: No

Color Finish: Mirror

Color Finish Category: Silver Tones

Color Temperature: 4000

Depth: 2 in

Dimmable: No

ETL Listed: Yes

Height: 32 in

Installation Type: Wall Mount

Lumens: 3300

Material: Glass

Number Of Lights: 1

Number Of Pieces: 1 Piece

Product Type: Mirror

Shape: Rectangular

Size: 32 in x 60 in x 2 in

UL Listed: No

Volts: 120V

Watts: 29

Weight: 40.78

Width: 60 in