DESCRIPTION

Eurofase Illuminations 35W 1-Light Wall Sconce

ESC1DAK2

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Illuminations
Height
3-1/2 in
Light Bulb Base Type
G9 Double Loop
Number Of Lights
1
Volts
120V
Watts
35
Width
6 in

Starting at
Call for Pricing
  • QUANTITY