Eurofase Dorado 60W 3-Light Bath Bar
E19406
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Dorado
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Energy Star Compliant
- No
- Height
- 7-3/4 in
- Installation Type
- Wall Mount
- Length
- 20-1/2 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up/Down Lighting
- Number Of Lights
- 3
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 20-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday