DESCRIPTION

Eurofase Dakota 60W 3-Light Bath Bar

EBR3DAK

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Dakota
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
4-3/4 in
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary/Modern
Number Of Lights
3
Width
20 in

Starting at
Call for Pricing
  • QUANTITY