DESCRIPTION

Eurofase Dakota 60W 4-Light G9 Double Loop Base Bath Bar Light

EBR4DAK

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Dakota
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
4-3/4 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Watts
140
Width
27 in

Starting at
Call for Pricing
  • QUANTITY