Eurofase
Anello 14W 1-Light Fluorescent T5 Vanity Fixture in Chrome
Part #E22989017 | Item #4350571 | Manufacturer Part #22989-017
How to get it:
Product Details
- The Anello wall sconce features a chrome body with frosted white lens. This fixture can be placed horizontally or vertically.
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Fluorescent
Collection: Anello
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 3-1/4 in
Dimmable: No
ETL Listed: Yes
Height: 2-3/4 in
Light Bulb Base Type: G5
Light Bulb Shape Code: T5
Lighting Style: Traditional
Number Of Lights: 1
Volts: 120V
Watts: 14