This product requires certification to purchase.

31 x 28-1/2 in. 99W 1-Tier 22-Light LED Art Deco, Contemporary, Geometric, Mid-century, Transitional and Luxe Chandelier in Antique Brush Gold

You last purchased this on
 
Eurofase

Bloomfield 31 x 28-1/2 in. 99W 1-Tier 22-Light LED Art Deco, Contemporary, Geometric, Mid-century, Transitional and Luxe Chandelier in Antique Brush Gold

  • Fast #
  • Part #E37096014
  • Item #9199586
  • Manufacturer Part #37096-014
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eurofase

Bloomfield 31 x 28-1/2 in. 99W 1-Tier 22-Light LED Art Deco, Contemporary, Geometric, Mid-century, Transitional and Luxe Chandelier in Antique Brush Gold

  • Fast #
  • Part #E37096014
  • Item #9199586
  • Manufacturer Part #37096-014
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brush Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Bloomfield
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Brush Gold
Color Temperature:
3000
Depth:
47-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
31 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Art Deco, Contemporary, Geometric, Mid-century, Transitional, Luxe
Lumens:
4800
Material:
Metal
Number Of Hours:
35000 h
Number of Lights:
22
Number of Tiers:
1
Size:
28-1/2 in x 31 in x 47-1/4 in
Volts:
120V
Watts:
99 W
Width:
28-1/2 in