This product requires certification to purchase.

22-1/2 x 24 in. 10W 1-Tier 10-Light Incandescent Modern Chandelier in Antique Brass

Eurofase

Cocolina 22-1/2 x 24 in. 10W 1-Tier 10-Light Incandescent Modern Chandelier in Antique Brass

  • Fast #
  • Part #E43875016
  • Item #9705752
  • Manufacturer Part #43875-016
5 out of 5 Customer Rating
Brand image
Eurofase

Cocolina 22-1/2 x 24 in. 10W 1-Tier 10-Light Incandescent Modern Chandelier in Antique Brass

  • Fast #
  • Part #E43875016
  • Item #9705752
  • Manufacturer Part #43875-016
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Cocolina
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
24 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
22-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
10
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Size:
24 in x 22-1/2 in x 24 in
UPC:
773546324366
Volts:
120V
Watts:
10 W
Width:
24 in