Eurofase

Dolante 60W 4-Light G9 Double Loop Halogen Vanity Fixture in Polished Chrome

Part #E19420011  |  Item #4052724  |  Manufacturer Part #19420-011

$238.12 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Dolante four light bathbar has opal white glass shades on a metallic frame with halogen lighting.

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Dolante

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal White

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: G9

Lighting Direction: Up Lighting

Lighting Style: Modern

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 8.07

Width: 35 in