18 in. 180W 3-Light G9 Double Loop Halogen Vanity Fixture with Opal White Glass in Polished Chrome
Geos 18 in. 180W 3-Light G9 Double Loop Halogen Vanity Fixture with Opal White Glass in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Opal glass cylinders
- Halogen lighting
- The Geos three light bathbar has opal glass cylinder shades on a metal back plate with halogen lighting.
- Hardwire connection
- Chrome finish
Specifications
- ADA Compliant:
- No
- Collection:
- Geos
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Opal
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in