60W 3-Light Double Loop Halogen Bathroom Light in Polished Chrome

You last purchased this on
 
Eurofase

Marond 60W 3-Light Double Loop Halogen Bathroom Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eurofase

Marond 60W 3-Light Double Loop Halogen Bathroom Light in Polished Chrome

  • Fast #
  • Part #E19415017
  • Item #4052531
  • Manufacturer Part #19415-017
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Opal white glass shade
  • Halogen lighting
  • The Marond three light bathbar has a white opal glass shades on a chrome frame with halogen lighting.
  • Hardwire connection
  • Chrome finish
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Marond
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-19/50 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal
Height:
5-63/100 in
Installation Type:
Wall Mount
Length:
20-1/2 in
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Glass
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W