11-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant in Satin Nickel

You last purchased this on
 
Eurofase

Muso 11-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eurofase

Muso 11-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant in Satin Nickel

  • Fast #
  • Part #E25703023
  • Item #4527094
  • Manufacturer Part #25703-023
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MUSO,1LT PENDANT,SATIN NICKEL
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Muso
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
11-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal White
Height:
12 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
9.46 lb