• Cart

DESCRIPTION

  • The Nadia will bring a formal touch to your home. This wall sconce has a white pleated shade suspended from a chromed decorative arms.

Eurofase Nadia 1-Light Pleated Sconce in Polished Chrome/White

E15559012

Color Finish

Chrome

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nadia
Color Finish
Chrome
Color Finish Category
Chromes
Depth
8 in
Dimmable
Yes
Energy Star Compliant
No
Height
10 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
6-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now