Newport CP 4 6W LED BATH LGHT *NEWPOR

Part #E28098010  |  Item #5135271  |  Manufacturer Part #28098-010

Type:

E28098010
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Newport four LED light bathbar has an arching polished chrome arms with frosted acrylic diffusers.
  • Chrome Finish
  • Frosted acrylic diffusers
  • Dimmable LED included

Specifications

Bulb Type: LED

Collection: Newport

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 5 in

Dimmable: Yes

ETL Listed: Yes

Height: 5-1/2 in

Indoor Outdoor: Indoor

Lighting Style: Modern

Lumens: 1440

Number Of Lights: 4

Type: E28098010

Volts: 120V

Watts: 6