60W 1-Light 16-1/2 in. Wall Sconce in Satin Black
Ren 60W 1-Light 16-1/2 in. Wall Sconce in Satin Black
Frequently Purchased Together
Product Details
Product Details
- The Ren collection delivers clean sophisticated style by way of opal white glass, paired with a satin black frame
- This simple yet stylish collection houses incandescent lighting for lambent illumination and ambiance
- Perfect for contemporary settings, this selection of flush mount, pendant, post light, and wall sconces provide options for various applications
Specifications
- ADA Compliant:
- No
- Collection:
- Ren
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 5-1/2 in