Eurofase

TE163 14-1/2 x 6-1/4 in. 50W 3-Light Recessed Trim in Black

Part #ETE16301  |  Item #4052677  |  Manufacturer Part #TE163-01

$272.14 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MULT,PAR20,TRM,3LT,50W,BL/BLK

Specifications

Application: Residential

Bulb Type: Incandescent

Collection: TE163

Color Finish: Black

Color Finish Category: Blacks

Depth: 14-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 6 in

Length: 14-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR20

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 50

Width: 14-1/2 in