4 in. 50W 120V 1-Light Halogen Square Trimless Multiple Recessed Housing in White
TE211 4 in. 50W 120V 1-Light Halogen Square Trimless Multiple Recessed Housing in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MULT,MR16,TRIMLSS,1LT,50W,WHT
Specifications
- ADA Compliant:
- No
- Collection:
- TE211
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-19/100 in
- Length:
- 4 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 4.09 lb