This product requires certification to purchase.

30X13X34.5 ULTRA E/LAV ND CICH

You last purchased this on
 

EuroLav 30X13X34.5 ULTRA E/LAV ND CICH

  • Fast #
  • Part #STR61029
  • Item #3861049
  • Manufacturer Part #61.029
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

EuroLav 30X13X34.5 ULTRA E/LAV ND CICH

  • Fast #
  • Part #STR61029
  • Item #3861049
  • Manufacturer Part #61.029
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine cherry hardwood and veneer
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Adjustable foot levelers
  • Lifetime limited warranty
  • Requires Certification

Specifications

Collection:
EuroLav
Color Finish Name:
Cinnamon Cherry
Depth:
13 in
Height:
34-1/2 in
Width:
28 in