Eurotherm
10 in. Chart Paper (24 Hour)
Part #E10683861 | Item #4937170 | Manufacturer Part #10683861
Call for Pricing
Size:
10 inHow to get it:
Product Details
- It can take on or give off moisture continually to remain in equilibrium with its environment
- Paper grows or shrinks whenever moisture levels (relative humidity) change
- Some chart paper can grow or shrink as much as 5% of their total length over a humidity range of 50%
- Our papers have an allowance for growth of 1% for any change in relative humidity of 50% and therefor more stable than other chart papers
- The best a chart manufacturer can do with regard to relative humidity stability
- High quality paper prevent ink bleed
- Range 0-100
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
Specifications
Diameter: 10 in
Material: Paper
Product Type: Chart Paper
Size: 10 in