3 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT
3 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FNPT x male
- Material: aluminum
- Part "A" adapters
Specifications
- Application:
- Industrial
- End Connection 1:
- FNPT
- End Connection 2:
- Male
- End Connections:
- FNPT x Male
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No