Ever-Tite Coupling Products
3 in. Part "C" Aluminum Female Quick Connect Coupler x Hose Shank
Part #E3E30CAL | Item #4932182 | Manufacturer Part #3E30CAL
Call for Pricing
Fitting Sizes:
3 inHow to get it:
Product Details
- Part C shank coupler
Specifications
End Connection 1: Barbed
End Connection 2: Coupler
End Connections: Barbed x Coupler
FM Approved: No
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Aluminum
Maximum Pressure: 125 psi
Product Type: Shank Coupler
UL Listed: No