1.5V AA Alkaline Battery

Part #EEN91  |  Item #313163

$33.07 EACH

Battery Size:

AA

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plastic Label Jacket
  • Flat Contact Terminal

Documents

Specifications

Average Life: 10

Battery Application: [Toys, Remote Controls, Radios, Digital Clocks]

Battery Size: AA

Battery Type: Alkaline

Length: 1-82/83 in

Volts: 1.5V

Width: 5/23 in