DESCRIPTION

Eveready Battery Energizer® 1.5V Industrial Alkaline AAA Battery 1-Pack

EVEEN92

Package Quantity:

SPECIFICATIONS

ANSI Specifications
ANSI 24A
Average Life
10
Battery Size
AAA
Battery Type
Alkaline
CE Approved
No
Collection
Energizer®
Package Quantity
1
Temperature Range
0 to 130 Deg F
Volts
1.5V

Starting at
Call for Pricing
  • QUANTITY