12 ft. Webbing Ratchet Tie-Down Strap 6 Pack
12 ft. Webbing Ratchet Tie-Down Strap 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Blue
- Length:
- 12 ft
- Tool Type:
- Ratchet Strap with S-Hook
- Weight:
- 1.2 lb
- Width:
- 1 in
- Work Load Limit:
- 400 lb