1-1/2 x 12 in. Brass Slip-Joint Tube

You last purchased this on
 
Everflow

1-1/2 x 12 in. Brass Slip-Joint Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Everflow

1-1/2 x 12 in. Brass Slip-Joint Tube

  • Fast #
  • Part #E21912
  • Item #4513426
  • Manufacturer Part #21912
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Gauge (metal):
22 ga
IAPMO Listed -:
No
Length:
12 in
Material:
Brass
Product Type:
Bend