1-1/4 in. Brass Full Port F1807 400# Ball Valve
Series 600P 1-1/4 in. Brass Full Port F1807 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 600P
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Vinyl
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Material:
- Brass
- Material Type:
- DZR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150, 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- -20 to 300 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No