1/2 in. Forged Brass Full Port F1807 Ball Valve
615P Series 1/2 in. Forged Brass Full Port F1807 Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- Collection:
- 615P Series
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Handle Length (in):
- 3-23/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/25 in
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- -20 to 300 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.27 lb