3/4 in. Brass Full Port F1807 600# Ball Valve

You last purchased this on
 
Everflow

3/4 in. Brass Full Port F1807 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Everflow

3/4 in. Brass Full Port F1807 600# Ball Valve

  • Fast #
  • Part #E615P034NL
  • Item #7408842
  • Manufacturer Part #615P034-NL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
F1807
End Connection 2:
F1807
End Connections:
F1807
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, HVAC, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve
cUPC Certified:
No