10 oz. Acrylic Urethane Elastomeric Sealant in White
10 oz. Acrylic Urethane Elastomeric Sealant in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Size:
- 10 oz
- UL Listed:
- No