6000 gal 1.67 gpm Carbon Block Cartridge for 4CB5

You last purchased this on
 
Pentair® Everpure®

6000 gal 1.67 gpm Carbon Block Cartridge for 4CB5

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair® Everpure®

6000 gal 1.67 gpm Carbon Block Cartridge for 4CB5

  • Fast #
  • Part #EEV961716
  • Item #3765563
  • Manufacturer Part #EV961716
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No electrical connection required
  • Reduces extra fine dirt and particles as small as 5 microns in size
  • Sanitary cartridge replacement is simple, quick and clean
  • Delivers premium quality water
  • Requires Certification

Specifications

Capacity:
6000 gal
Cartridge Type:
Carbon Block, Replacement
Contaminant Removal:
Chlorine Taste, Chlorine Odor
Diameter:
3-1/4 in
Filtering Material:
No
Fits Model:
4CB5
Flow Rate:
1.67 gpm
Height:
14-1/2 in
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Temperature Range:
35 to 100 Deg F