DESCRIPTION

  • 18,000 gallon capacity
  • Reduces ice machine problems caused by scale build-up from dirt and dissolved minerals
  • Reduces maintenance and service costs by reducing scale and clogging of distribution lines, evaporator plate and pump

Everpure 3.34 gpm Ice Maker Filter

EEV932402

Capacity:

SPECIFICATIONS

Brand Model Compatibility
Everpure I-2000
Capacity
18,000 gal
Flow Rate
3.34 gpm
Maximum Pressure
125 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY