300 gal 0.5 gpm Filter for H-300
300 gal 0.5 gpm Filter for H-300
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A bacteriostat agent to combat the growth and reproduction of bacteria within the cartridge to prevent premature clogging
Specifications
- ANSI:
- ANSI 53
- Application:
- Drinking Water
- Brand Model Compatibility:
- H-300
- Capacity:
- 300 gal
- Cartridge Type:
- Filter
- Contaminant Removal:
- Lead, Chlorine Taste and Odor, Lime, Scale, Rust, Corrosion, Cysts
- Flow Rate:
- 0.5 gpm
- Height:
- 22 in
- Length:
- 17 in
- NSF:
- NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F (2 to 38 Deg C)