480 gal Drinking Water Cartridge 6 Pack
480 gal Drinking Water Cartridge 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive precoat filtration provides superior chlorine taste and odor reduction and micro-filters dirt and particles as small as 1/2 micron in size
- EPA Est. No. 002623-IL-002
- Inhibits scale buildup in water-using appliances
Specifications
- Capacity:
- 480 gal
- Contaminant Removal:
- Odor, Sediment
- Filtering Material:
- No
- Flow Rate:
- 0.5 gpm
- Height:
- 17 in
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F