750 gal Drinking Water System 1 Pack

You last purchased this on
 
Pentair® Everpure®

750 gal Drinking Water System 1 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair® Everpure®

750 gal Drinking Water System 1 Pack

  • Fast #
  • Part #EEV925268
  • Item #3880367
  • Manufacturer Part #EV925268
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 42, ANSI 53
Capacity:
750 gal
Cartridge Type:
Replacement
Contaminant Removal:
Chlorine Taste, Chlorine Odor, Dirt, Cloudiness, Mold, Algae
Diameter:
5 in
Filtering Material:
Yes
Flow Rate:
0.5 gpm
Height:
15 in
NSF:
NSF 53, NSF 42
NSF Certified:
Yes
Package Quantity:
Pack of 1
Pressure - Maximum:
125 psi
Temperature Range:
35 to 100 Deg F