750 gal Drinking Water System
H-54 750 gal Drinking Water System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- More efficient filtering
- Fresh water on demand
- Reduction of lime and scale build-up in appliances that use water
- Built-in water shut-off allows for easier cartridge changes
- A 750 gallon capacity
- Exclusive micro-pure filtering material coats the pleated surface inside the cartridge
- A 1/2 gallon per minute flow rate
- A lower operating cost that is below the price of bottled water
- Retains vital minerals found naturally in water to ensure the delicious taste of your water
- Food-grade polymer lining prevents water from contacting the metal
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 750 gal
- Cartridge Type:
- Pleated Cartridge
- Collection:
- H-54
- Contaminant Removal:
- Algae, Chlorine Taste and Odor, Cloudiness, Dirt, Mold, Oxidized Iron, Oxidized Manganese, Oxidized Sulfides
- Diameter:
- 5 in
- Filter Size:
- 5 x 15
- Filtering Material:
- Yes
- Flow Rate:
- 0.5 gpm
- Height:
- 15 in
- NSF:
- NSF 53, NSF 42
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 2 to 38 Deg C (35 to 100 Deg F)