25-59/100 x 3/4 x 3/4 in. Filtration System

You last purchased this on
 
Everpure

Coldrink® 25-59/100 x 3/4 x 3/4 in. Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Everpure

Coldrink® 25-59/100 x 3/4 x 3/4 in. Filtration System

  • Fast #
  • Part #EEV932802
  • Item #4410064
  • Manufacturer Part #EV932802
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces chlorine taste and odor and other offensive contaminants
  • Reduces dirt and particles as small as 1/2 micron in size and reduces health contaminants such as cysts
  • Everpure Coldrink® 2-MC2 filtration system
  • EPA Est. No. 002623-IL-002
  • 18,000 gallon capacity
  • Uses Micro-Pure® II media which inhibits the growth of bacteria
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 53
Capacity:
18000 gal
Collection:
Coldrink®
Contaminant Removal:
Bacteriostatic, Odor, Chlorine, Particulate
Depth:
6 in
Filtering Material:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
3.34 gpm
Height:
25-59/100 in
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Pressure - Maximum:
125 psi