Drinking Water Filter Faucet in Polished Stainless Steel

You last purchased this on
 
Everpure

Everpure® Drinking Water Filter Faucet in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Everpure

Everpure® Drinking Water Filter Faucet in Polished Stainless Steel

  • Fast #
  • Part #EEV900084
  • Item #5127191
  • Manufacturer Part #EV900084
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Everpure®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Flow Rate:
0.5 gpm
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Trim Only:
No