DESCRIPTION

Everpure Solaria™ 1300W Instant Hot Water Dispenser

EEV931840

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Solaria™
Color Finish
White
Color Finish Category
Whites
Faucet Connection
OD
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 61
Trim Only
No
Volts
120V
WaterSense Labeled
No
Watts
1300
Width
6-4/5 in

Starting at
Call for Pricing
  • QUANTITY